Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13167
Mfr # 13167
Zoro # G8692597
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2"
- Color Black
- Material Carbon Steel
- Includes Installation Hardware
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13167
- Zoro # G8692597
- UPC # 612314024773
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Item | Trailer Hitch w/2" Receiver,Class 3,13167 |
Color | Black |
Material | Carbon Steel |
Includes | Installation Hardware |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Type | Class 3 Trailer Hitch |
For Use With | Ford Transit Connect |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13167
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Wheel Cap Service Tool (5758)
- LANG TOOLS Heavy Duty Battery Carrier (B-600)
- WEATHERTECH FloorLiners HP Floor Mats, 4411101IM (4411101IM)
- MEGUIARS #50 Boat/RV Cleaner Wax - Liquid 32oz (M5032)
- CURT Trailer Hitch, 2" Receiver, Class 3,13152 (13152)
- CURT Trailer Hitch, 2" Receiver, Class 3,13514 (13514)
- CURT Replacment Wght Dstrbtn Hookup Brackets, PK2 (17208)
- CURT Channel Mount w/ Dual Ball 2" Shank, 14 (45926)
- CURT Trailer Hitch, 2" Receiver, Class 3,13469 (13469)
- CURT Dbl Lock EZr Gsnck Hitch, 60619 (60619)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11499 (11499)
- Curt Trailer Hitches