Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13144
Mfr # 13144
Zoro # G8692350
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size (In.) 2"
- Material Carbon Steel
- For Use With Subaru Forester
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13144
- Zoro # G8692350
- UPC # 612314007837
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Color | Black |
Material | Carbon Steel |
Item | Trailer Hitch w/2" Receiver,Class 3,13144 |
For Use With | Subaru Forester |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Type | Class 3 Trailer Hitch |
Includes | Installation Hardware |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13144
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 303SSEL-B 30A Power Inlet - Stainless Steel - 125V (303SSEL-B)
- WESTIN Signature 3 Nerf Step Bars (25-0950)
- GROTE Fuse Holder, Panel Mount (82-2215)
- HALTEC Truck Valve Extension, 1 3/16 In, PK10 (6358)
- CURT Trailer Hitch, 2" Receiver, Class 3,13401 (13401)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12290 (12290)
- CURT Rebellion XD Adjustable Cushion Hitch, 2 Shank, 2 2516 Balls, 15K (45951)
- CURT Trailer Hitch, 2" Receiver, Class 3,13322 (13322)
- CURT Cld-Wthr Replacment RV Blade Harness, 10 ft. (56613)
- CURT Trailer Hitch, 2" Receiver, Class 3,13383 (13383)
- FASTWAY Fastway 42-00-2600 FLASH E-Series Ball Mount - 6" Drop (42-00-2600)
- Curt Trailer Hitches