Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13143
Mfr # 13143
Zoro # G8692393
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Material Carbon Steel
- Type Class 3 Trailer Hitch
- Color Black
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13143
- Zoro # G8692393
- UPC # 612314035885
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Includes | Installation Hardware |
Item | Trailer Hitch w/2" Receiver,Class 3,13143 |
Material | Carbon Steel |
Type | Class 3 Trailer Hitch |
Color | Black |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
For Use With | Lexus RX350 and RX450h |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13143
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAYMILLS Cover Gasket (744-13984)
- MAIN FILTER CARQUEST 85551 Hydraulic Filter Replacement (MF0057995)
- ILC Replacement for GENERAC POWER SYSTEMS 0D9004A STARTER (0D9004A STARTER)
- BALDWIN FILTERS Hydraulic Filter, 3-1/32 x 2-7/32 In (BT8386)
- CURT Replacment Adjstbl Chnnl Mount Anti-Rattle (45921)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11604 (11604)
- CURT Trailer Hitch, 2" Receiver, Class 3,13514 (13514)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11317 (11317)
- CURT Class 3 Trailer Hitch w/2" Receiver (13406)
- CURT Trailer Hitch, 2" Receiver, Class 4,14301 (14301)
- CURT Class 4 Trailer Hitch, 2", Select Silverado, Sierra 1500 (14019)
- Curt Trailer & Towing Hitches