Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13138
Mfr # 13138
Zoro # G8692323
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Size (In.) 2"
- Includes Installation Hardware
- Color Black
- For Use With Mazda B2300, B3000, B4000 and Ford Ranger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13138
- Zoro # G8692323
- UPC # 612314331383
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Item | Trailer Hitch w/2" Receiver,Class 3,13138 |
Includes | Installation Hardware |
Color | Black |
For Use With | Mazda B2300, B3000, B4000 and Ford Ranger |
Material | Carbon Steel |
Type | Class 3 Trailer Hitch |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13138
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS 60 Double Roller Chain, 50ft (Import) 0" x0" x0" (A-RC60DX50IMP)
- AGS Brass Compression Sleeve, 1/8 Tube, 1/bag (CFS-0B)
- SHURFLO 12V ProBlaster II Washdown Pump, 5 GPM (4258-153-E09)
- BUYERS PRODUCTS 18 Inch 27-LED Strip Light with 3M™ Adhesive Back - Clear And Cool (5621928)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11381 (11381)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11604 (11604)
- CURT Class 1 Trailer Hitch with 1-1/4" Receiver, 11578 (11578)
- CURT Recessed Tie-Down Ring, 1-1/2"x1-1/2" (83600)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11286 (11286)
- CURT Xtra Duty Class 5 Trailer Hitch, 2" Receiver, Silverado, Sierra HD (15007)
- CURT Trailer Hitch, 2" Receiver, Class 3,13375 (13375)
- Curt Trailer & Towing Hitches