Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13135
Mfr # 13135
Zoro # G8692402
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Subaru Crosstrek and XV Crosstrek
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Type Class 3 Trailer Hitch
- Size (In.) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 13135
- Zoro # G8692402
- UPC # 612314035397
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Material | Carbon Steel |
For Use With | Subaru Crosstrek and XV Crosstrek |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Type | Class 3 Trailer Hitch |
Item | Trailer Hitch w/2" Receiver,Class 3,13135 |
Color | Black |
Includes | Installation Hardware |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13135
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOBOR Diesel Fuel Biocide, 1 gal. (BBJUG01US)
- RAIN-X 3.5 oz. Glass Treatment Plastic Bottle, 1 PK (800002242W)
- ASSOCIATED EQUIPMENT KWIKSTART 850 ON WHEELS (AE6127)
- TRAMEC SLOAN Glad Hand Seal, Umbrella, Blk, PK10 (GH-SEAL-2)
- CURT Swivel Hitch Pin, 2" Rcvr, Chrome, 5/8" (21551)
- CURT Shrt Trunnion Bar Wght Distrib Kit, 17422 (17422)
- CURT Class 2 Trailer Hitch, 1-1/4" Receiver, Chevy Equinox, GMC Terrain (12201)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11290 (11290)
- CURT Trailer Hitch, Ball Mount, Clss 2,121083 (121083)
- CURT Trailer Hitch, 2" Receiver, Class 3,13374 (13374)
- GEARED2GOLF 2 In. Receiver Hitch Hide-A-Step (GE2620599)
- Curt Trailer Hitches