Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13132
Mfr # 13132
Zoro # G8692341
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- For Use With Chevy S10, GMC S15 and GMC Sonoma
- Size (In.) 2"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13132
- Zoro # G8692341
- UPC # 612314001323
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Includes | Installation Hardware |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Item | Trailer Hitch w/2" Receiver,Class 3,13132 |
For Use With | Chevy S10, GMC S15 and GMC Sonoma |
Color | Black |
Type | Class 3 Trailer Hitch |
Material | Carbon Steel |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13132
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH SunShade, TS0093 (TS0093)
- VALVOLINE 1 qt Gear Oil Drip Can (VV975)
- HUMMINBIRD Humminbird 4115301CHO SOLIX 10 CHIRP MEGA SI+ G3 (No Transducer) (411530-1CHO)
- ARP PONTIAC FLEXPLATE BOLT KIT (200-2904)
- CURT Trailer Hitch, Ball Mount, Clss 2,122643 (122643)
- CURT Replacment TruTrack Wght Dstrbtn Head, 17501 (17509)
- CURT Roof Rack Crossbars, 2-1/8 in W (18118)
- CURT Trailer Hitch, Ball Mount, Clss 2,121083 (121083)
- CURT Easy-Mount Bracket for 4 or 5-Way Flat, Size (In.): 2" (58001)
- CURT Trailer Hitch, 2" Receiver, Class 3,13210 (13210)
- DRAW-TITE 20-C SUBURU LEGACY SDN/OUTBACK WGN CLS III ROUND TUBE MAX-FRAME RECEIV (76332)
- Curt Trailer & Towing Hitches