Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13120
Mfr # 13120
Zoro # G8692122
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hyundai Tucson and Kia Sportage
- Includes Installation Hardware
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Size (In.) 2"
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13120
- Zoro # G8692122
- UPC # 612314131204
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
For Use With | Hyundai Tucson and Kia Sportage |
Includes | Installation Hardware |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Item | Trailer Hitch w/2" Receiver,Class 3,13120 |
Material | Carbon Steel |
Color | Black |
Type | Class 3 Trailer Hitch |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13120
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tri-Power Belts, AX98 (AX98)
- HALTEC Bead Seater, 16.5", 17.5" (TC-50)
- SKF Grease Seals, 6903 (6903)
- DAYCO 88-91 Mtd/Whitoutprol Industrl V-Belt, Ap45 (AP45)
- CURT Trailer Hitch, 2" Receiver, Class 3,13215 (13215)
- CURT Dbl Lock EZr Gsnck Hitch Kit, 60685 (60685)
- CURT Class 3 Trailer Hitch 2 Receiver Select Lexus RX350 RX450h (13515)
- CURT MV Rnd Bar Wght Dstbtn Htch, 31-3/16" Bar (17050)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11158 (11158)
- CURT Trailer Hitch, 2" Receiver, Class 3,13292 (13292)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Ford Mustang Mach-E (13480)
- Curt Trailer Hitches