Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13115
Mfr # 13115
Zoro # G8692061
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Includes Installation Hardware
- Size (In.) 2"
- For Use With Kia Sedona
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13115
- Zoro # G8692061
- UPC # 612314027170
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Color | Black |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Includes | Installation Hardware |
Item | Trailer Hitch w/2" Receiver,Class 3,13115 |
For Use With | Kia Sedona |
Material | Carbon Steel |
Type | Class 3 Trailer Hitch |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13115
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAS Mercruiser Bravo III Propeller, 18in Pitch, Rear B3R (1651-144-18)
- SCRIBNER Scribner SCR2000K Scribner Plastics 5 gal Utility Jug - Black (SCR2000K)
- MANN FILTER Fuel Filter Oem 05-14 Vag Various, Pu936/1X (PU936/1X)
- MAXXIMA Strip Light, Self Adhesive, 18 In, Blue (MLS-1827BL)
- CURT Echo Brake Controller Manual Override Button (51189)
- CURT Trailer Hitch, 2" Receiver, Class 3,13281 (13281)
- CURT Dbl Lock EZr Gsnck Hitch Kit, 60682 (60682)
- CURT Trailer Hitch, 2" Receiver, Class 3,13594 (13594)
- CURT Class 4 Trailer Hitch, 2" Receiver, Select Ford F-150 (14021)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11281 (11281)
- CURT Uni WeldOn Trlr Hitch, 2" Rcvr, 3-1/8" Drp (15901)
- Curt Trailer & Towing Hitches