Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13114
Mfr # 13114
Zoro # G8692168
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2"
- Color Black
- For Use With BMW X6
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13114
- Zoro # G8692168
- UPC # 612314028979
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Item | Trailer Hitch w/2" Receiver,Class 3,13114 |
Color | Black |
For Use With | BMW X6 |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Material | Carbon Steel |
Type | Class 3 Trailer Hitch |
Includes | Installation Hardware |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13114
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Stehr-Mler Air Filter, 42724 (42724)
- BALDWIN FILTERS Air Filter, 12-3/32 x 15-15/32 in. (PA3978)
- ILC Replacement for KOHLER 17-098-05S STARTER (17-098-05S STARTER)
- ECCO SAFETY GROUP CIGARETTE CABLE & PLUG: 5580 & 5585 (R5500CP)
- CURT Trailer Hitch, 2" Receiver, Class 3,13548 (13548)
- CURT Trailer Hitch, 2" Receiver, Class 3,13264 (13264)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11467 (11467)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12184 (12184)
- CURT MV Rnd Bar Wght Dstrbtn Hitch Kit, 17062 (17062)
- CURT Trailer Hitch, 2" Receiver, Class 3,13079 (13079)
- CURT Over-Bed Fixed Ball Gooseneck Hitch (61100)
- Curt Trailer Hitches