Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13112
Mfr # 13112
Zoro # G8692159
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Size (In.) 2"
- Type Class 3 Trailer Hitch
- For Use With Ford Explorer and Mercury Mountaineer
- Includes Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13112
- Zoro # G8692159
- UPC # 612314231126
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Item | Trailer Hitch w/2" Receiver,Class 3,13112 |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Type | Class 3 Trailer Hitch |
For Use With | Ford Explorer and Mercury Mountaineer |
Includes | Installation Hardware |
Color | Black |
Material | Carbon Steel |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13112
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIAMM Dual Trumpet Horn Kit, Air, 13" L (66045)
- EATON BUSSMANN Automotive Circuit Breaker, CBC-B Series, 50 A (CBC-50B)
- JABSCO Impeller Kit - 10 Blade - Nitrile - 1-19/32" Diameter (9200-0023-P)
- BUYERS PRODUCTS Brass Battery Bolt Adapters Side Terminal 3/8-24 With Nut (BA2)
- CURT Trailer Hitch, 2" Receiver, Class 3,13361 (13361)
- CURT Wght Dstrbtn Lift Handle, 17112 (17112)
- CURT Class 1 Trailer Hitch, 1-1/4" Receiver, Select Kia Forte (11620)
- CURT Replacment 7-Way RV Blade Socket, Plg USCAR (55415)
- CURT Trailer Hitch, 2" Receiver, Class 3,13153 (13153)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15460 (15460)
- HOPKINS Multi Tow Adapter 7:6 (47570)
- Curt Trailer & Towing Hitches