Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13110
Mfr # 13110
Zoro # G8692037
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- For Use With Ford Flex and Lincoln MKT
- Color Black
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Size (In.) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13110
- Zoro # G8692037
- UPC # 612314131105
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Item | Trailer Hitch w/2" Receiver,Class 3,13110 |
Includes | Installation Hardware |
For Use With | Ford Flex and Lincoln MKT |
Color | Black |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Material | Carbon Steel |
Type | Class 3 Trailer Hitch |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13110
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Rh, Htd, Flat Gls, Turn Sig Assy, 2020Xg (709994)
- HALTEC Bead Seater, 17" Wheels (PC-4)
- BALDWIN FILTERS Hydraulic Filter, 4-31/32 x 11-7/16 In (PT8969-MPG)
- AGS Brass Hex Plug, Male (1/8-27 NPT), 1/bag (PTF-10B)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11467 (11467)
- CURT Trailer Hitch, 2" Receiver, Class 3,13215 (13215)
- CURT Trailer Hitch, 2" Receiver, Class 3,13152 (13152)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12341 (12341)
- CURT Commercial Duty Trailer Hitch, 15704 (15704)
- CURT Basket-Style Cargo Carrier, Fixed, 60"x24" (18152)
- BUYERS PRODUCTS 2 Inch Black Receiver Tube - 14 Inch Shank (RT25814B)
- Curt Trailer & Towing Hitches