Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13106
Mfr # 13106
Zoro # G8692028
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Size (In.) 2"
- Material Carbon Steel
- Includes Installation Hardware
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 13106
- Zoro # G8692028
- UPC # 612314531066
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Material | Carbon Steel |
Includes | Installation Hardware |
Color | Black |
Item | Trailer Hitch w/2" Receiver,Class 3,13106 |
Type | Class 3 Trailer Hitch |
For Use With | Ford Explorer and Mercury Mountaineer |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13106
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUMMINS Onan Spark Plug Wires-, 2PK (C7B-167161601)
- CURT Replacment Drct-Weld Sq. Jck Cap for 28512 (28952)
- A & I PRODUCTS Fan, 6 Blade 18" x18" x4" (A-86897R91)
- WESTWARD Parts Washer, 40 gal., 200 lb. Capacity (35MT16)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11406 (11406)
- CURT Trailer Hitch, 2" Receiver, Class 3,13187 (13187)
- CURT Shrt Trunnion Bar Wght Distrib Kit, 17332 (17332)
- CURT Easy-Mount Bracket for 4 or 5-Way Flat, Size (In.): 2" (58001)
- CURT Trailer Hitch, 2" Receiver, Class 3,13119 (13119)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15306 (15306)
- CURT Trailer Hitch, 2" Receiver, Class 3,13053 (13053)
- Curt Trailer Hitches