Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13105
Mfr # 13105
Zoro # G8692070
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2"
- Includes Installation Hardware
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Type Class 3 Trailer Hitch
- For Use With Toyota Sienna
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13105
- Zoro # G8692070
- UPC # 612314131051
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Overall Length | 56 1/4 in |
Overall Height | 9 3/8 in |
Hitch Size | 2 in Receiver Tube |
Overall Width | 20 1/8 in |
Description
Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Tube, Gross Trailer Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Gross Towing Weight Capacity 3,500 lb, Tongue Weight 350 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 56 1/4 in, Overall Width 20 1/8 in, Overall Height 9 3/8 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Replacement Lens for 2CVR9 (91572)
- METRA 2008 Chrysler/Dodge/Ford/Gm/2002-Up Jeep Vehicle Antenna Adapter Kit (40CR30)
- ELECTRONIC SPECIALTIES AUTOMATIC DIGITAL BATTERY TESTER (ES706)
- AGS Kledge-Lok Aluminum Tube Block-Off A/C Repair, 5/16" (ACR062) (ACR-062)
- CURT Trailer Hitch, 2" Receiver, Class 3,13296 (13296)
- CURT Trailer Hitch, 2" Receiver, Class 3,13529 (13529)
- CURT Class 3 Trailer Hitch 2 Receiver Select Hyundai Ioniq 5 (13520)
- CURT OEM Puck System 2-5/16" Gooseneck Kit, Ram (38K) (60638)
- CURT SecureLatch Channel-Style Lunette Ring (40,000 lbs., 3" I.D.) (48626)
- CURT Commercial Duty Trailer Hitch, 15809 (15809)
- CURT Class 4 Trailer Hitch, 2" Receiver, Select Toyota Tundra (No Factory Receiver) (14022)
- Curt Trailer Hitches