Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13103
Mfr # 13103
Zoro # G8691748
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2"
- Color Black
- For Use With Mercedes-Benz R320, R350 and R500
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Type Class 3 Trailer Hitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13103
- Zoro # G8691748
- UPC # 612314131037
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Color | Black |
For Use With | Mercedes-Benz R320, R350 and R500 |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Type | Class 3 Trailer Hitch |
Item | Trailer Hitch w/2" Receiver,Class 3,13103 |
Includes | Installation Hardware |
Material | Carbon Steel |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13103
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-1/4 x 1-11/16 x 1/4", CRW1, NBR (12336)
- LIPPERT BEARING KIT, 3500LB AXLE (333948)
- CTA MANUFACTURING Extraction Filling Syringe, 1500 CC (7077)
- FIREBOY-XINTEX Engine Shutdown System w/Round Display (ES-3000-01)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11396 (11396)
- CURT Recessed Tie-Down Ring, 1-3/8"x1-7/8" (83601)
- CURT Wght Dstrbtn Shank, 2" Shank, 17123 (17123)
- CURT Class 1 Trailer Hitch (11567)
- CURT Class 3 Trailer Hitch, 13405 (13405)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Genesis GV80 (13464)
- GEN-Y HITCH Locking Twist Clips 10 pack (GH-011)
- Curt Trailer & Towing Hitches