Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13102
Mfr # 13102
Zoro # G8691739
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Size (In.) 2"
- For Use With Mercedes-Benz GL350, GL450, GL500 and ML350
- Color Black
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13102
- Zoro # G8691739
- UPC # 612314030019
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Includes | Installation Hardware |
For Use With | Mercedes-Benz GL350, GL450, GL500 and ML350 |
Color | Black |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Material | Carbon Steel |
Item | Trailer Hitch w/2" Receiver,Class 3,13102 |
Type | Class 3 Trailer Hitch |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13102
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANSOLIDATED INDS 48 BRN HD JOBOX Chest (CJB637990)
- MEGUIARS Meguiars Hybrid Ceramic Wax - 26oz. (G190526)
- TRUCK-LITE Compound, Corrosion Preventive, Nyk-77, 8 Oz (97940)
- EATON BUSSMANN Automotive Circuit Breaker, CBT-M Series, 30 A (CBT-30M)
- CURT Hand Winch, 900 lb., 6-1/2" Handle (29423)
- CURT Multi-Fit Trailer Hitch w/1-1/4" Rcvr (12923)
- CURT Trailer Hitch, 2" Receiver, Class 3,13284 (13284)
- CURT Dbl Lock EZr Gsnck Hitch, 60619 (60619)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15319 (15319)
- CURT Trailer Hitch, 2" Receiver, Class 4,14011 (14011)
- PROGRESS MANUFACTURING Equal-I-Zer 4-Point Sway Control Hitch, 10K (90-00-1000)
- Curt Trailer & Towing Hitches