Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13098
Mfr # 13098
Zoro # G8691757
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Class 3 Trailer Hitch
- For Use With Acura SLX and Isuzu Trooper
- Color Black
- Size (In.) 2"
- Includes Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13098
- Zoro # G8691757
- UPC # 612314130986
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Type | Class 3 Trailer Hitch |
For Use With | Acura SLX and Isuzu Trooper |
Item | Trailer Hitch w/2" Receiver,Class 3,13098 |
Color | Black |
Includes | Installation Hardware |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Material | Carbon Steel |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13098
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Engine Oil Dipstick, 917-336 (917-336)
- ROADPRO Replacement Cigarette Lighter, Fused, 12V (RPPS-225)
- GUNK 1 Gal. Automotive Cleaner Bottle, Clear Blue, Concentrated (VW5)
- GKN/LOEBRO C.V. Joint, 301142 (301142)
- CURT Bolt-On ATV Tongue Adapter w/2" Receiver (45006)
- CURT Commercial Duty Trailer Hitch, 15802 (15802)
- CURT Class 1 Trailer Hitch with 1-1/4" Receiver, 11581 (11581)
- CURT Trailer Hitch, 2" Receiver, Class 4,14082 (14082)
- CURT Replacment TruTrack Wght Dstrbtn Head, 17501 (17509)
- CURT Trailer Hitch, 2" Receiver, Class 3,13375 (13375)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Ford Mustang Mach-E (13480)
- Curt Trailer Hitches