Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13097
Mfr # 13097
Zoro # G8691763
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2"
- Type Class 3 Trailer Hitch
- For Use With Dodge Durango
- Material Carbon Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13097
- Zoro # G8691763
- UPC # 612314530977
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Type | Class 3 Trailer Hitch |
Item | Trailer Hitch w/2" Receiver,Class 3,13097 |
For Use With | Dodge Durango |
Material | Carbon Steel |
Color | Black |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Includes | Installation Hardware |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13097
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE Pump, Bilge, 12 Vdc (20F)
- RULE Rule 500GPH Standard Bilge Pump - 12V (25DA)
- WIZARDS Wizards 01220 Wipe Down Matte Paint Detailer - 22 oz. (01220)
- ILC Replacement for Weldon 9018-0035-00 replacement light bulb lamp, 10PK (9018-0035-00 WELDON)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11900 (11900)
- CURT Class 1 Trailer Hitch 114 Receiver Select Hyundai Kona (11638)
- CURT Raw Steel Hitch Bar, 24" (49536)
- CURT Trailer Hitch, 2" Receiver, Class 3,13365 (13365)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11276 (11276)
- CURT Trailer Hitch, 2" Receiver, Class 3,13339 (13339)
- CURT Trailer Hitch, 2" Receiver, Class 3,13084 (13084)
- Curt Trailer & Towing Hitches