Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13095
Mfr # 13095
Zoro # G8691781
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Color Black
- Type Class 3 Trailer Hitch
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- For Use With Nissan Pathfinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 13095
- Zoro # G8691781
- UPC # 612314595006
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Material | Carbon Steel |
Color | Black |
Type | Class 3 Trailer Hitch |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
For Use With | Nissan Pathfinder |
Item | Trailer Hitch w/2" Receiver,Class 3,13095 |
Includes | Installation Hardware |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13095
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING PTB-1 Injector Cleaning Brush, .375" Major Diameter, 10.25" OAL, Cut For Power (PTB1)
- A & I PRODUCTS 1-7/8" Muffler Clamps 4.5" x4.5" x2" (A-CL178)
- BANDO Serpentine Belt, 4PK800 (4PK800)
- CHAMPION Champion Indust. / Agri Plugs- Boxed - J99, 599 (599)
- CURT Trailer Hitch, 2" Receiver, Class 3,13065 (13065)
- CURT Flat Connector 5-Way Dust Cover, 58202 (58202)
- CURT Class 3 Trailer Hitch with 2" Receiver (13438)
- CURT Class 1 Trailer Hitch, 1-1/4" Receiver, Select Kia Forte (11615)
- CURT Trailer Hitch, 2" Receiver, Class 3,13222 (13222)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Chrysler Pacifica (13462)
- STROMBERG CARLSON Stromberg Carlson BC-202BA Platform-Style 2-Bike Rack with Bumper Hitch Adapter (BC-202BA)
- Curt Trailer & Towing Hitches