Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13094
Mfr # 13094
Zoro # G8691720
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Color Black
- For Use With Toyota 4Runner
- Includes Installation Hardware
- Size (In.) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13094
- Zoro # G8691720
- UPC # 612314594009
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Material | Carbon Steel |
Color | Black |
For Use With | Toyota 4Runner |
Includes | Installation Hardware |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Item | Trailer Hitch w/2" Receiver,Class 3,13094 |
Type | Class 3 Trailer Hitch |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13094
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Air Chuck, 1/4"Male, ID Hose Barb (S-695)
- POWERSTOP Z17 Evolution Plus Disc Brake Pad - Rear, 17-1806 (17-1806)
- FIAMM Back Up Alarm, 87dB, 2-3/4" H (56013)
- FIAMM Horn Replacement Kit, Air, 3" L (21323)
- CURT Trailer Hitch, 2" Receiver, Class 3,13395 (13395)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11473 (11473)
- CURT Class 1 Trailer Hitch, 1-1/4" Receiver, Toyota Avalon, Camry (11576)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11234 (11234)
- CURT Commercial Duty Trailer Hitch, 15860 (15860)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11227 (11227)
- REESE Reese 580410 Easy Access Adjustable Coupler Lock (580410)
- Curt Trailer & Towing Hitches