Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13091
Mfr # 13091
Zoro # G8691851
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2"
- Type Class 3 Trailer Hitch
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- For Use With Mitsubishi Montero
- Includes Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13091
- Zoro # G8691851
- UPC # 612314591008
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Type | Class 3 Trailer Hitch |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
For Use With | Mitsubishi Montero |
Includes | Installation Hardware |
Color | Black |
Material | Carbon Steel |
Item | Trailer Hitch w/2" Receiver,Class 3,13091 |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13091
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLD EAGLE Gold Eagle 22207 STA-BIL Fuel Stabilizer - 16 oz. (22207)
- STANDARD IGNITION Ignition Lock Cylinder, Us-620L (US-620L)
- BALDWIN FILTERS Hvy-Dty Version Of P999 (P999-HD)
- ALL BALLS All Balls Fork Bushing Kit For Kawasaki VN1600 Nomad 2005-2008 (38-6039)
- CURT Trailer Hitch, 2" Receiver, Class 3,13358 (13358)
- CURT Trailer Hitch, 2" Receiver, Class 3,13361 (13361)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11396 (11396)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15302 (15302)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15318 (15318)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12108 (12108)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15317 (15317)
- Curt Trailer & Towing Hitches