Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13087
Mfr # 13087
Zoro # G8691897
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Class 3 Trailer Hitch
- Size (In.) 2"
- Material Carbon Steel
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- For Use With Toyota 4Runner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13087
- Zoro # G8691897
- UPC # 612314587001
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Type | Class 3 Trailer Hitch |
Item | Trailer Hitch w/2" Receiver,Class 3,13087 |
Material | Carbon Steel |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
For Use With | Toyota 4Runner |
Includes | Installation Hardware |
Color | Black |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13087
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES 0104 Toyota Tacoma Regular, Strd, Double Cab Door Seal Front on body LHRH, 62312040306231104020 (KT3014)
- SPRINGFIELD 2 Hi-Lo Bushing, #2171032 (2171032)
- DORMAN Fuel Tank Front Frame Crossmember (926-957)
- MOTORMITE Spark Plug Wire Retainers, 40284 (40284)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Volkswagen Taos (13496)
- CURT Trailer Hitch, 2" Receiver, Class 3,13266 (13266)
- CURT Trailer Hitch, 2" Receiver, Class 3,13591 (13591)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11291 (11291)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12112 (12112)
- CURT MV Rnd Bar Wght Dstbtn Htch, 31-3/16" Bar (17057)
- PHOENIX USA Phoenix USA PHOSP14B Aluminum Trailer Battery Box with Latching Lid - 13.87 x 10.43 x 8.5 in. (PHOSP14B)
- Curt Trailer Hitches