Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13086
Mfr # 13086
Zoro # G8691827
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Color Black
- For Use With Toyota Pickup
- Includes Installation Hardware
- Type Class 3 Trailer Hitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13086
- Zoro # G8691827
- UPC # 612314586004
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Material | Carbon Steel |
Color | Black |
For Use With | Toyota Pickup |
Includes | Installation Hardware |
Item | Trailer Hitch w/2" Receiver,Class 3,13086 |
Type | Class 3 Trailer Hitch |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13086
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Bullet Connector, 22-18G, .18", PK15 (84-2460)
- SILVA Silva 544928 Ranger 2.0 Quad Compass - Black (544928)
- RENEWABLE LUBRICANTS 5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, Not Specified SAE (81054)
- MAX Lug, Non-Plated, 4 ga., 5/16", PK10 (105057-010)
- CURT OEM Puck System 2-5/16" Gooseneck Kit, Ram (38K) (60638)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11317 (11317)
- CURT Class 1 Trailer Hitch (11567)
- CURT Hvy Dty 5/8" Hitch Pin w/Groove, 21506 (21506)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11141 (11141)
- CURT Class 3 Trailer Hitch, 13415 (13415)
- GEN-Y HITCH MEGA-DUTY 2 Shank 12.5 Drop 2K TW 16K Hitch Only Stabilizer Kit Recommended:GH-0100 (GH-506)
- Curt Trailer Hitches