Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13085
Mfr # 13085
Zoro # G8691879
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Installation Hardware
- Material Carbon Steel
- For Use With Ford Windstar
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13085
- Zoro # G8691879
- UPC # 612314585007
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Color | Black |
Item | Trailer Hitch w/2" Receiver,Class 3,13085 |
Includes | Installation Hardware |
Material | Carbon Steel |
For Use With | Ford Windstar |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Type | Class 3 Trailer Hitch |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13085
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reflective Tape, Polyester, 30 ft. L (983-326)
- MAIN FILTER RENAULT 6005020221 Hydraulic Filter Replacement (MF0065999)
- SEACHOICE Universal Boat Mirror for Windshields up to 1" Thick (79501)
- GROTE Copper Lug, 8 Ga, 1/2", PK2 (82-9539)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11499 (11499)
- CURT Breakaway Battery (52023)
- CURT Electrical Trailer Adapter, 57187 (57187)
- CURT Trailer Hitch, 2" Receiver, Class 3,13281 (13281)
- CURT Trailer Hitch, 2" Receiver, Class 4,14055 (14055)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Toyota Hilux (13457)
- BLUE OX SWAYPRO STANDARD HITCH SHANK, CLAMP-ON, 1500LB (BXW1500)
- Curt Trailer Hitches