Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13084
Mfr # 13084
Zoro # G8691903
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Class 3 Trailer Hitch
- For Use With Jeep Cherokee
- Size (In.) 2"
- Material Carbon Steel
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13084
- Zoro # G8691903
- UPC # 612314584000
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Type | Class 3 Trailer Hitch |
For Use With | Jeep Cherokee |
Material | Carbon Steel |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Color | Black |
Item | Trailer Hitch w/2" Receiver,Class 3,13084 |
Includes | Installation Hardware |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13084
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Excel+ Wiper Blade, 41918 (41918)
- HUMMINBIRD Pc Helix 12V Dc (720105-1)
- DORMAN Fuel Pump Relay, 601-225 (601-225)
- DODGE Vsc Mounted Ball Bearings & Inserts, P2B-VSC-103 (P2B-VSC-103)
- CURT Receiver Hitch Adapter, 2-in. Shank, 6-in. Drop, 7,500 lbs. (45808)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11364 (11364)
- CURT Cld-Wthr Replacment RV Blade Harness, 10 ft. (56613)
- CURT Trailer Hitch, 2" Receiver, Class 3,13184 (13184)
- CURT Trailer Hitch w/1-1/4" Ball Mount, 113963 (113963)
- CURT Trailer Hitch, 2" Receiver, Class 3,13292 (13292)
- GEN-Y HITCH Hitch Extender 14 x 2 .5K TW 10K Towing (GH-040)
- Curt Trailer & Towing Hitches