Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13083
Mfr # 13083
Zoro # G8691842
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Size (In.) 2"
- Color Black
- Material Carbon Steel
- For Use With Chevy S10 Blazer, GMC Jimmy, GMC S15 Jimmy and Oldsmobile Bravada
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 13083
- Zoro # G8691842
- UPC # 612314583003
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Item | Trailer Hitch w/2" Receiver,Class 3,13083 |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Color | Black |
Material | Carbon Steel |
For Use With | Chevy S10 Blazer, GMC Jimmy, GMC S15 Jimmy and Oldsmobile Bravada |
Includes | Installation Hardware |
Type | Class 3 Trailer Hitch |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13083
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVCON Slime Rubber 60 psi Tire Valve Core 2 pk (2080-A)
- THE MAIN RESOURCE LED Work, Lamp Assembly (TR8473)
- BENDIX Clamp, Brake Chamber, T-30 (800910)
- TRUCK-LITE Super 44, Led, Yellow Round, 60 Diode, Front/Park/Turn, 12V, Fit N Forget S.S., Bulk (44203Y3)
- CURT Trailer Hitch, 2" Receiver, Class 3,13014 (13014)
- CURT Replacment MV Rnd Bar Wght Dstrbtn Head (17075)
- CURT Trailer Hitch, 2" Receiver, Class 3,13165 (13165)
- CURT Adjustable Channel Mount Hitch Step (45909)
- CURT Channel-Mount Coupler w/Sleeve-Lock, 2" (25319)
- CURT Trailer Hitch, 2" Receiver, Class 3,13053 (13053)
- GEN-Y HITCH MEGA-DUTY 2 Shank 5 Offset Drop 2K TW 16K Hitch Only (GH-204)
- Curt Trailer & Towing Hitches