Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13082
Mfr # 13082
Zoro # G8691833
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Size (In.) 2"
- Type Class 3 Trailer Hitch
- For Use With GMC and Chevy Pickup Trucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13082
- Zoro # G8691833
- UPC # 612314582006
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Color | Black |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Type | Class 3 Trailer Hitch |
Item | Trailer Hitch w/2" Receiver,Class 3,13082 |
For Use With | GMC and Chevy Pickup Trucks |
Material | Carbon Steel |
Includes | Installation Hardware |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13082
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FCS STRUTS Complete Strut Assembly, 2335883R (2335883R)
- STANDARD IGNITION Abs Speed Sensor Abs Wheel Speed, Als2892 (ALS2892)
- ANDERSON POWER PRODUCTS Connector, Wire/Cable (6319)
- SKF Needle Bearing, B168 (B168)
- CURT Class 1 Trailer Hitch with 1-1/4" Receiver, 11578 (11578)
- CURT Trailer Hitch, 2" Receiver, Class 3,13362 (13362)
- CURT Hitch Lock, 2" or 2-1/2" Rcvr, Barbll, 5/8" (23528)
- CURT Class 3 Trailer Hitch, 2" Rcvr, Select Silverado, Sierra 2500,3500 HD (13447)
- CURT Cstm Wrng Hrness Extension, 10 ft., 56000 (56000)
- CURT Trailer Hitch, 2" Receiver, Class 3,13203 (13203)
- CURT Trailer Hitch, 2" Receiver, Class 3,13167 (13167)
- Curt Trailer & Towing Hitches