Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13079
Mfr # 13079
Zoro # G8691967
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Includes Installation Hardware
- Size (In.) 2"
- Material Carbon Steel
- Type Class 3 Trailer Hitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13079
- Zoro # G8691967
- UPC # 612314130795
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Includes | Installation Hardware |
Material | Carbon Steel |
Item | Trailer Hitch w/2" Receiver,Class 3,13079 |
Type | Class 3 Trailer Hitch |
Color | Black |
For Use With | Mitsubishi Outlander Sport and RVR |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13079
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD Greenfield 510B Vinyl Coated Mushroom Anchor - Black, 10 lb. (510B)
- ILC Replacement for Chicago Miniature / CML Cm757-27 replacement light bulb lamp, 10PK (CM757-27 CHICAGO MINIATURE / CML)
- DENSO Engine Oil Filter, 150-2002 (150-2002)
- GROTE Back Up Alarm, 107dB, Blue, 3 In. H (73250)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11281 (11281)
- CURT Class 1 Trailer Hitch 114 Receiver Select Honda HRV (11640)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11396 (11396)
- CURT Trailer Hitch, 2" Receiver, Class 3,13038 (13038)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11478 (11478)
- CURT Mnt-Styl Lntte Eye, 35000 lb., 2-1/2" I.D. (48550)
- ZORO SELECT Yoke End, Type #2, Carbon Steel (CLV002-HDG-58FR)
- Curt Trailer & Towing Hitches