Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13077
Mfr # 13077
Zoro # G8691973
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Material Carbon Steel
- Includes Installation Hardware
- Size (In.) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13077
- Zoro # G8691973
- UPC # 612314130771
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Color | Black |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Material | Carbon Steel |
Item | Trailer Hitch w/2" Receiver,Class 3,13077 |
Includes | Installation Hardware |
Type | Class 3 Trailer Hitch |
For Use With | BMW X5 and X6 |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13077
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD MARINE Plug-In 9" Round Aluminum 2-3/8" Base, Satin Finish (13007501)
- C.E. SMITH Fender, 9 in. x 31-1/2 in. x 13 in., Round (17900G)
- SKF Shaft Seal, 1-11/32 x 2-3/32 x 5/16", CRW1, NBR (13421)
- SYNFLEX Air Brake Tubing, Type B, 1/2 In OD, Blue (3270-0816-0100)
- CURT Trailer Hitch, 2" Receiver, Class 3,13707 (13707)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12293 (12293)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11433 (11433)
- CURT Roof Rack Cargo Bag, 38"x34"x18" (18220)
- CURT Trailer Hitch, 2" Receiver, Class 3,13138 (13138)
- CURT Trailer Hitch, 2" Receiver, Class 4,14080 (14080)
- HUSKY TOWING Husky Towing HUS-33791 0.62 in. Hitch Pin Bulk (HUS-33791)
- Curt Trailer Hitches