Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13076
Mfr # 13076
Zoro # G8691921
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2"
- For Use With Ford Transit Connect
- Material Carbon Steel
- Type Class 3 Trailer Hitch
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13076
- Zoro # G8691921
- UPC # 612314001576
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
For Use With | Ford Transit Connect |
Material | Carbon Steel |
Type | Class 3 Trailer Hitch |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Includes | Installation Hardware |
Item | Trailer Hitch w/2" Receiver,Class 3,13076 |
Color | Black |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13076
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES High Capacity V-Belt(Standard) - Air Conditioning, 9385 (9385)
- CUSHMAN Reversing Switch (657385)
- INGERSOLL-RAND Hook/Loop Pad For The Irt3129K, 3" (IRT03H-PAD-HL)
- BILSTEIN FRONT SUSPENSION LEVELING KIT B8 5162 RAM 2500 2019-2014 (46-263889)
- CURT Trailer Hitch, 2" Receiver, Class 3,13136 (13136)
- CURT Class 1 Trailer Hitch, 1-1/4" Receiver, Select Kia Forte (11615)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11406 (11406)
- CURT Class 1 Trailer Hitch, 2" Receiver, Select Toyota Corolla Cross (11637)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15317 (15317)
- CURT Replacment TruTrack Wght Dstrbtn L-Pin/Clip (17513)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11258 (11258)
- Curt Trailer & Towing Hitches