Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13069
Mfr # 13069
Zoro # G8691991
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Size (In.) 2"
- Color Black
- Material Carbon Steel
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13069
- Zoro # G8691991
- UPC # 612314130696
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Includes | Installation Hardware |
Color | Black |
Material | Carbon Steel |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Type | Class 3 Trailer Hitch |
Item | Trailer Hitch w/2" Receiver,Class 3,13069 |
For Use With | Subaru Tribeca |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13069
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSD IGNITION SUP COND WIRE 25 (34019)
- MAG 1 5 gal Pail, Hydraulic Oil, Not Specified ISO Viscosity, Not Specified SAE (MAG00525)
- DONALDSON Bulk Lube Filter, Spin-On Donaldson Blue, DBB8665 (DBB8665)
- MONARCH Shiny Glass Cloth 16×16 Gold , 12PK (M915160GLD)
- CURT Flat Connector 5 Way Dust Cover, 58203 (58203)
- CURT Class 1 Trailer Hitch, 1-1/4" Receiver, Honda Civic (11591)
- CURT Flat Connector 5-Way Dust Cover, 58202 (58202)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Volvo XC60, XC90 (13467)
- CURT Class 2 Trailer Hitch, 1-1/4" Receiver, Select Nissan Rogue (12202)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11290 (11290)
- TEKONSHA REPLACEMENT CABLE AND NYLON PIN ASSEMBLY FOR #2010 (2010-A-P)
- Curt Trailer Hitches