Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13065
Mfr # 13065
Zoro # G8691693
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2"
- Color Black
- For Use With Jeep Grand Cherokee
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Type Class 3 Trailer Hitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13065
- Zoro # G8691693
- UPC # 612314130658
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Color | Black |
For Use With | Jeep Grand Cherokee |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Type | Class 3 Trailer Hitch |
Material | Carbon Steel |
Item | Trailer Hitch w/2" Receiver,Class 3,13065 |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13065
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Rectangular Magnetic Parts Tray (TIT21263)
- BALDWIN FILTERS Fuel/Water Separator, 3-3/4" Height (BF46042-D)
- OTC Race and Seal Driver Set, 10-13/64" L (4507)
- WHITECAP IND MARINE ROCKER SWITCH (S-7055C)
- CURT Cstm Wrng Hrness Extension, 10 ft., 56000 (56000)
- CURT Trailer Hitch, 2" Receiver, Class 3,13397 (13397)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Buick Envision (13479)
- CURT Universal Weld-On Trailer Hitch, 2-1/2" Receiver Frames<44", 18" Drop (15924)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11141 (11141)
- CURT Rebellion XD Adjustable Cushion Hitch, 2 Shank, 2 2516 Balls, 15K (45951)
- REESE 63836 Class V Hitch Ball-2-5/16" Ball x 1-1/4" Shank x 2-3/4" Shank Length 14000 lbs. GTW Chrome (63836)
- Curt Trailer & Towing Hitches