Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13062
Mfr # 13062
Zoro # G8691669
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Material Carbon Steel
- Type Class 3 Trailer Hitch
- Color Black
- Size (In.) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13062
- Zoro # G8691669
- UPC # 612314005123
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Material | Carbon Steel |
Item | Trailer Hitch w/2" Receiver,Class 3,13062 |
Type | Class 3 Trailer Hitch |
Color | Black |
For Use With | 2500 HD or 3500 HD and GMC Sierra 2500 HD or 3500 HD |
Includes | Installation Hardware |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13062
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORM-A-FUNNEL Lawn And Garden Kit, 4 Pieces Including Aviation (KIT(LG101, GP102, TT103, AV104))
- BOSCH Micro Edge Wiper Blade -40716A (40716A)
- ORALITE Reflective Tape, W 2 In, Red/White (18811)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 4-13/32 In (BW5137)
- CURT Trailer Hitch, 2" Receiver, Class 3,13094 (13094)
- CURT Class 3 Trailer Hitch, 13418 (13418)
- CURT Flat Connector 5 Way Dust Cover, 58203 (58203)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12100 (12100)
- CURT Trailer Hitch, 2" Receiver, Class 3,13337 (13337)
- CURT Trailer Hitch, 2" Receiver, Class 3,13055 (13055)
- CURT Dbl Lock EZr Gsnck Hitch Kit, 60681 (60681)
- Curt Trailer & Towing Hitches