Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13055
Mfr # 13055
Zoro # G8691641
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Ford E150, E150 Econoline, E250, E250 Econoline and E350 Super Duty
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Type Class 3 Trailer Hitch
- Size (In.) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13055
- Zoro # G8691641
- UPC # 612314130559
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Item | Trailer Hitch w/2" Receiver,Class 3,13055 |
Material | Carbon Steel |
For Use With | Ford E150, E150 Econoline, E250, E250 Econoline and E350 Super Duty |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Type | Class 3 Trailer Hitch |
Color | Black |
Includes | Installation Hardware |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13055
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEAL PWR ENGINE PART Plastigage .004-.009, Spb-1 (SPB-1)
- MIDWEST FASTENER 10mm-1.5 Black Phosphate Steel Coarse Thread Regular Extruded U Nuts 5PK (69254)
- SKF TAPERED ROLLER BEARING SET (21)
- WALKER EXHAUST Exhaust Reduction Pipe, 41994 (41994)
- CURT Straight-Tongue Coupler w/Posi-Lock, 2" (25153)
- CURT Prem Htch-Mntd Bike Rack, 5 Bikes, 2" Shnk (18065)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11117 (11117)
- CURT Receiver Hitch Adapter (2" Shank, 2" Drop, 7,500 lbs.) (45797)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12339 (12339)
- CURT Basket-Style Cargo Carrier, 60"x24" (18153)
- DEMCO Demco 9523042 Vinyl Tow Bar Storage Cover (9523042)
- Curt Trailer & Towing Hitches