Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13050
Mfr # 13050
Zoro # G8691553
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- For Use With Cadillac SRX
- Includes Installation Hardware
- Size (In.) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13050
- Zoro # G8691553
- UPC # 612314230501
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Material | Carbon Steel |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
For Use With | Cadillac SRX |
Includes | Installation Hardware |
Item | Trailer Hitch w/2" Receiver,Class 3,13050 |
Type | Class 3 Trailer Hitch |
Color | Black |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13050
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Pressure Protection Valve, 1/2" Inlet (032218)
- DODGE Vsc Mounted Ball Bearings & Inserts, P2B-VSC-012 (P2B-VSC-012)
- CHAMPION SPARK PLUGS X:COPPER PLUS MODEL T FORD (425)
- MICHIGAN WHEEL Prop-14.25X21 Rh 3Bl Al Vortx, #992005 (992005)
- CURT Tray-Style Cargo Carrier, 48"x20" (18110)
- CURT Chnnl-Styl Lntt Eye, 24K lb., 3" I.D., Raw (48660)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11184 (11184)
- CURT Trailer Hitch, 2" Receiver, Class 3,13365 (13365)
- CURT Aluminum Roof Rack Kayak Holders (18320)
- CURT Trailer Hitch, 2" Receiver, Class 3,13359 (13359)
- CURT Trailer Hitch, 2" Receiver, Class 3,13526 (13526)
- Curt Trailer Hitches