Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13049
Mfr # 13049
Zoro # G8691608
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Class 3 Trailer Hitch
- Color Black
- Includes Installation Hardware
- For Use With Ford Expedition and Lincoln Navigator
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13049
- Zoro # G8691608
- UPC # 612314549009
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Type | Class 3 Trailer Hitch |
Color | Black |
Item | Trailer Hitch w/2" Receiver,Class 3,13049 |
Includes | Installation Hardware |
For Use With | Ford Expedition and Lincoln Navigator |
Material | Carbon Steel |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13049
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 7 x 2-1/4 x 7 In (BF7742)
- MAXXIMA LED Head Lamp High/Low Beam (MHLE-5X7HILO-MH)
- ST LOUIS PNEUMATIC Tire Buffer w/Quick Change Chuck (SLP-86010)
- TRUCK-LITE Super 44, Led, Clear Round, 6 Diode, Back-Up Light, Gray Flange Mount, Fit N Forget S.S., 12V (44344C)
- CURT Anti-Rattle Hitch Clamp for 2" Receiver (22325)
- CURT Ball/Pintle Combo, 2" Ball (48190)
- CURT D-Ring Shackle Mount, 2" Shank, 45832 (45832)
- CURT Trailer Hitch, 2" Receiver, Class 3,13084 (13084)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15320 (15320)
- CURT Hnd Wnch, 15 ft. Strp, 900 lb., 6-1/2" Hndl (29433)
- BLUE OX SWAYPRO HITCH, UNDERSLUNG HITCH HEAD, 1500 LB, CLAMP-ON (BXW1503)
- Curt Trailer & Towing Hitches