Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13045
Mfr # 13045
Zoro # G8691599
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Application Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- For Use With Toyota T100
- Includes Installation Hardware
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 13045
- Zoro # G8691599
- UPC # 612314545001
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Color | Black |
Application | Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
For Use With | Toyota T100 |
Item | Trailer Hitch w/2" Receiver,Class 3,13045 |
Includes | Installation Hardware |
Material | Carbon Steel |
Type | Class 3 Trailer Hitch |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13045
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. GASKET AIR CLEANER 9 IN CHRM (1487)
- MASTERCOOL Mastercool ML53123-YF YF Refillable Oil & Dye Injector (ML53123-YF)
- WALKER EXHAUST Exhaust Muffler Assembly, 56204 (56204)
- SEACHOICE Side Mount Spare Tire Carrier (53881)
- CURT Trailer Hitch, 2" Receiver, Class 4,14000 (14000)
- CURT Flat Connector 5 Way Dust Cover, 58203 (58203)
- CURT Replacment MV Rnd Spring Bar, 8K-10K lb. (17073)
- CURT Class 1 Trailer Hitch, 1-1/4" Receiver, Toyota Avalon, Camry (11576)
- CURT Echo Brake Controller Manual Override Button (51189)
- CURT Chnnl-Mnt Coupler w/Slv-Lck, Blk, 2-5/16" (25329)
- RUGGED RIDGE RECEIVER HITCH, 2 INCH; 18-C JEEP WRANGLER JL/JLU (11580.11)
- Curt Trailer & Towing Hitches