Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13042
Mfr # 13042
Zoro # G8691562
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Color Black
- For Use With Chevy Silverado 2500, C1500, C2500, C3500 or C3500HD and GMC Sierra 2500, C1500, C2500, C3500 or C3500HD
- Includes Installation Hardware
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13042
- Zoro # G8691562
- UPC # 612314530427
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Application | Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Color | Black |
Item | Trailer Hitch w/2" Receiver,Class 3,13042 |
For Use With | Chevy Silverado 2500, C1500, C2500, C3500 or C3500HD and GMC Sierra 2500, C1500, C2500, C3500 or C3500HD |
Includes | Installation Hardware |
Material | Carbon Steel |
Type | Class 3 Trailer Hitch |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13042
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Jabsco Par-Max HD3 Heavy Duty Water Pressure Pump - 12V - 3 GPM - 60 P (Q301J-118S-3A)
- WIX FILTERS Hyd Filter, 51740 (51740)
- FLEETGUARD Pac, Fs, FS20022 (FS20022)
- ECCO Beacon Light, Amber, Clear, 2-5/16" H (EB7180CA)
- CURT Replacment TruTrack 6" Spprt Brckt, PK2 (17508)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11381 (11381)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15409 (15409)
- CURT Multi-Fit Trailer Hitch w/1-1/4" Rcvr (12923)
- CURT Trailer Hitch, 2" Receiver, Class 3,13337 (13337)
- CURT Chnnl-Mnt Coupler w/Slv-Lck, Blk, 2-5/16" (25329)
- JONES STEPHENS Jones Stephens J40040 4-Way Countersunk Plug Wrench (J40040)
- Curt Trailer & Towing Hitches