Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13041
Mfr # 13041
Zoro # G8691483
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Material Carbon Steel
- Type Class 3 Trailer Hitch
- For Use With Dodge B100, B150, B200, B250, B300, B350, B1500, B2500 and B3500
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 13041
- Zoro # G8691483
- UPC # 612314541003
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Includes | Installation Hardware |
Material | Carbon Steel |
Type | Class 3 Trailer Hitch |
For Use With | Dodge B100, B150, B200, B250, B300, B350, B1500, B2500 and B3500 |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Item | Trailer Hitch w/2" Receiver,Class 3,13041 |
Color | Black |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13041
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMAX Filter Kit for 288CFM Airbase Dryer (FKIT014)
- MANN FILTER Mercedes-Benz Oil Filter, H42 (H42)
- ABRITES ADVI SAE J1850 adapter for AVDI J1850 (ABRITES-AVDI-J1850)
- PICO Tie Wrap-11" Studmnt 50Pc, #7098E (7098E)
- CURT Class 1 Trailer Hitch, 1-1/4" Receiver, Toyota Avalon, Camry (11576)
- CURT Class 3 Trailer Hitch with 2" Receiver, 13448 (13448)
- CURT Trailer Hitch, 2" Receiver, Class 3,13055 (13055)
- CURT Replacment TruTrack Wght Dstrbtn Sprng Bar (17537)
- CURT Trailer Hitch, 2" Receiver, Class 3,13108 (13108)
- CURT Dbl Lock EZr Gsnck Hitch, 60611 (60611)
- JR PRODUCTS JR Products 01094 Coupler Lock Pin with Saver - 1/4", 1 Pack (01094)
- Curt Trailer & Towing Hitches