Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13038
Mfr # 13038
Zoro # G8691398
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Type Class 3 Trailer Hitch
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Material Carbon Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13038
- Zoro # G8691398
- UPC # 612314538003
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Includes | Installation Hardware |
Item | Trailer Hitch w/2" Receiver,Class 3,13038 |
Type | Class 3 Trailer Hitch |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Material | Carbon Steel |
Color | Black |
For Use With | Ford F150, F150 Heritage and F250 |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13038
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Complete Safety Shield 53" x10" x10" (A-WSK384C)
- LISLE Fuel Tank Lock Ring Kit (62970)
- BALDWIN FILTERS Air Filter, 9-7/32 x 10-3/32 in. (PA1840)
- HUMMINBIRD AS-EC-15E 15' Ethernet Cable (720073-5)
- CURT Trailer Hitch, 2" Receiver, Class 3,13398 (13398)
- CURT Universal Weld-On Trailer Hitch, 2-1/2" Receiver Frame<62", 9" Drop (15925)
- CURT Xtra Duty Class 5 Trailer Hitch with 2" Receiver (15402)
- CURT Flat 2-Way Cnnctr Plg/Sckt, 12" Wre, 58021 (58021)
- CURT Replacement CrossWing 5th Wheel Hitch Skid Pads (19282)
- CURT Trailer Hitch, 2" Receiver, Class 3,13591 (13591)
- GEN-Y HITCH 5/8 Hitch Pin 4 Useable Length & Twist Clip (GH-099)
- Curt Trailer & Towing Hitches