Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13035
Mfr # 13035
Zoro # G8691431
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Includes Installation Hardware
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- For Use With Chevy Astro and GMC Safari
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13035
- Zoro # G8691431
- UPC # 612314535002
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Material | Carbon Steel |
Includes | Installation Hardware |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
For Use With | Chevy Astro and GMC Safari |
Item | Trailer Hitch w/2" Receiver,Class 3,13035 |
Color | Black |
Type | Class 3 Trailer Hitch |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13035
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Hold Down Set J Bolt, 8 In, PK2 (84-9287)
- MANN FILTER Oil Filter O.E.M. Mann, Hu718/5X (HU718/5X)
- DAYCO 80-84 Buick/Cadillac/Oldsmobile 3.8/4.1L Radiator Hose, 71082 (71082)
- POWERSTOP Drum Brake Shoe - Rear, B1004L (B1004L)
- CURT Trailer Hitch, 2" Receiver, Class 3,13115 (13115)
- CURT Shrt Trunnion Bar Wght Distrib Kit, 17422 (17422)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11900 (11900)
- CURT Class 3 Trailer Hitch (13416)
- CURT Trailer Hitch, 2" Receiver, Class 3,13445 (13445)
- CURT Trailer Hitch, 2" Receiver, Class 4,14082 (14082)
- CURT Hand Winch, 900 lb., 6-1/2" Handle (29423)
- Curt Trailer & Towing Hitches