Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13033
Mfr # 13033
Zoro # G8691343
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Carbon Steel
- Type Class 3 Trailer Hitch
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Includes Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 13033
- Zoro # G8691343
- UPC # 612314533008
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Item | Trailer Hitch w/2" Receiver,Class 3,13033 |
Color | Black |
Material | Carbon Steel |
Type | Class 3 Trailer Hitch |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Includes | Installation Hardware |
For Use With | Ford Explorer, Mazda Navajo and Mercury Mountaineer |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13033
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO U-Lube Cartridge - 3oz. *2-Pack (ULUBE-3)
- DENSO Air Filter, 143-3045 (143-3045)
- TMC Front Right Suspension Strut For Honda Civic (78-72925)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B120)
- CURT Trailer Hitch, 2" Receiver, Class 3,13281 (13281)
- CURT Trailer Hitch, 2" Receiver, Class 3,13322 (13322)
- CURT Ball/Pintle Combo, 2" Ball (48190)
- CURT Trailer Hitch, 2" Receiver, Class 3,13301 (13301)
- CURT MV Rnd Bar Wght Dstrbtn Hardware Kit (17076)
- CURT Trailer Hitch, 2" Receiver, Class 3,13392 (13392)
- CAMCO HOOKUP STRAP, ADAPTIVE SWAY WDH, REPLACEMENT (48723)
- Curt Trailer & Towing Hitches