Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13029
Mfr # 13029
Zoro # G8691370
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- For Use With Chevy Blazer, Chevy Suburban, Chevy Tahoe, Cadillac Escalade and GMC Yukon
- Size (In.) 2"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13029
- Zoro # G8691370
- UPC # 612314529001
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Includes | Installation Hardware |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
For Use With | Chevy Blazer, Chevy Suburban, Chevy Tahoe, Cadillac Escalade and GMC Yukon |
Item | Trailer Hitch w/2" Receiver,Class 3,13029 |
Color | Black |
Material | Carbon Steel |
Type | Class 3 Trailer Hitch |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13029
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS 5 gal Gear Oil Pail 320 ISO Viscosity, 90W SAE, Amber (MSF1423003)
- EATON BUSSMANN Automotive Circuit Breaker, UCB Series, 6 A (UCB-6)
- PUROLATOR Purolator PBL10241 PurolatorBOSS Maximum Engine Protection Oil Filter (PBL10241)
- A & I PRODUCTS Hydraulic Pump Seal Kit 6" x6" x0.5" (A-AR98993)
- CURT Trailer Hitch, 2" Receiver, Class 3,13109 (13109)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12051 (12051)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11443 (11443)
- CURT Trailer Hitch, 2" Receiver, Class 3,13132 (13132)
- CURT Trailer Hitch, 2" Receiver, Class 3,13043 (13043)
- CURT Cld-Wthr Replacment RV Blade Harness, 10 ft. (56613)
- ERICKSON Hitch Receiver Swivel Clevis Bulk (57500)
- Curt Trailer Hitches