Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13017
Mfr # 13017
Zoro # G8691440
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- For Use With Chevy Suburban and GMC Suburban
- Color Black
- Size (In.) 2"
- Includes Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13017
- Zoro # G8691440
- UPC # 612314530175
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Application | Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
For Use With | Chevy Suburban and GMC Suburban |
Color | Black |
Item | Trailer Hitch w/2" Receiver,Class 3,13017 |
Includes | Installation Hardware |
Type | Class 3 Trailer Hitch |
Material | Carbon Steel |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13017
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, Element Only, 6-7/16" H (PA30204)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-1/4"x3-11/16"x3-1/4" (B488)
- GATES High Capacity V-Belt(Standard) - Fan and Power Steering, 9530 (9530)
- KEN-TOOL Bead Ster, Rbr, 1 Pc (31439)
- CURT Class 3 Trailer Hitch, 13418 (13418)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11822 (11822)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11390 (11390)
- CURT Trailer Hitch, 2" Receiver, Class 4,14017 (14017)
- CURT Trailer Hitch, 2" Receiver, Class 3,13241 (13241)
- CURT Class 3 Trailer Hitch 2 Receiver Select Lexus RX350 RX450h (13515)
- CURT Commercial Duty Trailer Hitch, 15810 (15810)
- Curt Trailer & Towing Hitches