Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13016
Mfr # 13016
Zoro # G8691492
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Carbon Steel
- For Use With Chevy G10, G20 or G30 and GMC G15, G1500, G25, G2500, G35 or G3500
- Application Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Type Class 3 Trailer Hitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13016
- Zoro # G8691492
- UPC # 612314530168
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Color | Black |
Item | Trailer Hitch w/2" Receiver,Class 3,13016 |
Material | Carbon Steel |
For Use With | Chevy G10, G20 or G30 and GMC G15, G1500, G25, G2500, G35 or G3500 |
Application | Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Type | Class 3 Trailer Hitch |
Includes | Installation Hardware |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13016
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RKI WINDOW GRILLE WHT 2004+ FORD F150 (WG15)
- GROTE Economy Oval Side Turn/Marker Lamp (52193)
- BOSCH Oil Filter, 3502 (3502)
- BALDWIN FILTERS Fuel Filter, 6-23/32x3-11/16x6-23/32 In (BF7957)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11227 (11227)
- CURT Deep Drop Trunnion Bar Weight Dist. Hitch (8K - 10K lbs, 30-5/8" Bars) (17352)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12047 (12047)
- CURT Raw Steel Hitch Bar, 14" (49531)
- CURT Swivel Hitch Pin, 2" Rcvr, Chrome, 5/8" (21551)
- CURT Trailer Hitch, 2" Receiver, Class 4,14002 (14002)
- CURT Trailer Hitch, 2" Receiver, Class 3,13374 (13374)
- Curt Trailer & Towing Hitches