Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13014
Mfr # 13014
Zoro # G8691407
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Type Class 3 Trailer Hitch
- For Use With Ford F250 Super Duty and F350 Super Duty
- Size (In.) 2"
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13014
- Zoro # G8691407
- UPC # 612314530144
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Application | Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Type | Class 3 Trailer Hitch |
Item | Trailer Hitch w/2" Receiver,Class 3,13014 |
For Use With | Ford F250 Super Duty and F350 Super Duty |
Material | Carbon Steel |
Color | Black |
Includes | Installation Hardware |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13014
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON General Purpose Hose, 50 ft.L, 1/2 in I.D. (H11508-50)
- LUBRIPLATE Aw-32 Hydraulic Oil , 5 Gal Pail, Iso-32 Aw Hydraulic Oil (F0400-060)
- MAPP CASTER 12" x 16" Heavy Duty Steel Flat Dolly Set of 4 - 10,000 Lbs Capacity (M998044-4)
- ROBINAIR UV Leak Detection Kit, A/C (16350)
- CURT Trailer Hitch, 2" Receiver, Class 3,13222 (13222)
- CURT Trailer Hitch, 2" Receiver, Class 3,13548 (13548)
- CURT Trailer Hitch, 2" Receiver, Class 3,13465 (13465)
- CURT Trailer Hitch, Ball Mount, Clss 2,122523 (122523)
- CURT Roof Rack Crossbars, 2-1/8 in W (18118)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11265 (11265)
- HUSKY TOWING HITCH ACCESSORIES, BOX HITCH ADAPTER 1-1/4 TO 2 (32848)
- Curt Trailer Hitches