Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13002
Mfr # 13002
Zoro # G8691477
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cadillac SRX
- Material Carbon Steel
- Application Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Includes Installation Hardware
- Type Class 3 Trailer Hitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13002
- Zoro # G8691477
- UPC # 612314002962
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
For Use With | Cadillac SRX |
Material | Carbon Steel |
Application | Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Includes | Installation Hardware |
Item | Trailer Hitch w/2" Receiver,Class 3,13002 |
Type | Class 3 Trailer Hitch |
Color | Black |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13002
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Replacement Thermostat Assembly - 1/2in. Npt, 100 deg F 38 deg C To 120 deg F 49 deg C (3600057)
- DB ELECTRICAL Starter For Hyster Yale Forklift Starter Lift Truck 4.3L S18198; 410-52031 (410-52031)
- GROTE Marker Lamp, Economy, Red, 12V (46082)
- GROCO 1-1/2" NPT x 1-3/4" Bronze Full Flow Pipe to Hose Straight Fitting (FF-1500)
- CURT Trailer Hitch, 2" Receiver, Class 3,13175 (13175)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12094 (12094)
- CURT Cstm Wrng Hrness Extension, 10 ft., 56000 (56000)
- CURT Trailer Hitch, 2" Receiver, Class 4,14360 (14360)
- CURT Lng Trunnn Bar Htch, 8K-10Klb, 30-5/8"Bar (17302)
- CURT Wght Distrbtn Shank, 2" Shank, 17125 (17125)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Volkswagen Atlas (13481)
- Curt Trailer Hitches