Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 2,12341
Mfr # 12341
Zoro # G8691197
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Application Full-Size Cars, Crossovers and Minivans; Excellent Choice for Towing a Small Utility Trailer, Popup Camper, Boat Trailer and Many Others
- Includes Installation Hardware
- For Use With Toyota Venza
- Size (In.) 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 12341
- Zoro # G8691197
- UPC # 612314014637
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Color | Black |
Application | Full-Size Cars, Crossovers and Minivans; Excellent Choice for Towing a Small Utility Trailer, Popup Camper, Boat Trailer and Many Others |
Includes | Installation Hardware |
For Use With | Toyota Venza |
Item | Trailer Hitch w/1-1/4" Receiver,Class 2,12341 |
Material | Carbon Steel |
Type | Class 2 Trailer Hitch |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 2,12341
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES D4046 - 2007-2010 Jeep Wrangler Lift Glass Opening Seal On Body (D4046)
- TRU-FLATE Tire Repair Boot, 3-3/16 In L, 3-3/16 In W (15-164)
- LANG TOOLS Extra Long 9/16" Wrench for Bendix® Slack Adjuster (8569-0420)
- ECCO Mounting Bracket 3704, Ed3704, Ed3744 (EZ3704LBKT)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12047 (12047)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11117 (11117)
- CURT Double Lock EZr Gooseneck Install Brackets Silverado, Sierra2500,3500 (60701)
- CURT Trailer Hitch, 2" Receiver, Class 3,13130 (13130)
- CURT Trailer Hitch, 2" Receiver, Class 3,13412 (13412)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15319 (15319)
- CURT Channel-Mount Coupler w/Sleeve-Lock, 2" (25319)
- Curt Trailer Hitches