Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 2,12339
Mfr # 12339
Zoro # G8691179
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Class 2 Trailer Hitch
- Application Full-Size Cars, Crossovers and Minivans; Excellent Choice for Towing a Small Utility Trailer, Popup Camper, Boat Trailer and Many Others
- Size (In.) 1-1/4"
- Includes Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 12339
- Zoro # G8691179
- UPC # 612314014620
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Color | Black |
Type | Class 2 Trailer Hitch |
Item | Trailer Hitch w/1-1/4" Receiver,Class 2,12339 |
Application | Full-Size Cars, Crossovers and Minivans; Excellent Choice for Towing a Small Utility Trailer, Popup Camper, Boat Trailer and Many Others |
Includes | Installation Hardware |
Material | Carbon Steel |
For Use With | Lexus ES300 or ES330 and Toyota Avalon, Camry or Solara |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 2,12339
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMLEX AMERICA 200A Replacement Terminal Fuse (MRBF-200)
- FEL-PRO PERFORMANCE TIMING COVER GASKET (2331)
- BANDO Auto Serpentine Belt, 5Pk2080 (5PK2080)
- GROTE Standard Tie, Black, 15", 120lb., PK100 (83-6029)
- CURT Trailer Hitch, 2" Receiver, Class 3,13210 (13210)
- CURT Class 1 Trailer Hitch, 2" Receiver, Select Toyota Corolla Cross (11637)
- CURT Bumper Hitch w/2" Receiver (19030)
- CURT Trailer Hitch, 2" Receiver, Class 4,14355 (14355)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11468 (11468)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11367 (11367)
- CURT Receiver Hitch Adapter, 2-in. Shank, 6-in. Drop, 7,500 lbs. (45808)
- Curt Trailer & Towing Hitches