Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 2,12318
Mfr # 12318
Zoro # G8691160
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Full-Size Cars, Crossovers and Minivans; Excellent Choice for Towing a Small Utility Trailer, Popup Camper, Boat Trailer and Many Others
- Color Black
- Includes Installation Hardware
- Size (In.) 1-1/4"
- For Use With Volvo S60, V70 and XC70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 12318
- Zoro # G8691160
- UPC # 612314014583
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Application | Full-Size Cars, Crossovers and Minivans; Excellent Choice for Towing a Small Utility Trailer, Popup Camper, Boat Trailer and Many Others |
Color | Black |
Includes | Installation Hardware |
For Use With | Volvo S60, V70 and XC70 |
Type | Class 2 Trailer Hitch |
Material | Carbon Steel |
Item | Trailer Hitch w/1-1/4" Receiver,Class 2,12318 |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 2,12318
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Pac, Lf, LF3805 (LF3805)
- STANDARD IGNITION Ignition Switch, US85T (US85T)
- HIGHLINE WARREN/PLEWS 16OZ Diesel Lubricity (38560)
- BIOBOR Ethanol Fuel Treatment, 16 oz. (BBEB16EZ01US)
- CURT Replacment TruTrack Wght Dstrbtn L-Pin/Clip (17513)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Ford F-150 (13475)
- CURT Trailer Hitch, 2" Receiver, Class 3,13002 (13002)
- CURT Shrt Trunnion Bar Wght Distrib Kit, 17322 (17322)
- CURT TruTrack Trunnion Bar System, 17500 (17500)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Volkswagen Atlas (13481)
- GEN-Y HITCH MEGA-DUTY 2.5 Shank 6 Offset Drop 3K TW 21K Hitch & GH-061 Dual-Ball (GH-914)
- Curt Trailer Hitches