Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 2,12293
Mfr # 12293
Zoro # G8691039
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mitsubishi Outlander
- Color Black
- Type Class 2 Trailer Hitch
- Material Carbon Steel
- Size (In.) 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 12293
- Zoro # G8691039
- UPC # 612314014507
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
For Use With | Mitsubishi Outlander |
Color | Black |
Type | Class 2 Trailer Hitch |
Material | Carbon Steel |
Includes | Installation Hardware |
Application | Full-Size Cars, Crossovers and Minivans; Excellent Choice for Towing a Small Utility Trailer, Popup Camper, Boat Trailer and Many Others |
Item | Trailer Hitch w/1-1/4" Receiver,Class 2,12293 |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 2,12293
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWEROPTIX Grommet 4in Round Blk (101-42600)
- WIX FILTERS Cabin Air Filter, WP10322 (WP10322)
- SHURFLO Drill Pump - 200 GPH (3010-000)
- GATES Straight Coolant Hose(Standard), 24030 (24030)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11535 (11535)
- CURT Trailer Hitch, 2" Receiver, Class 3,13309 (13309)
- CURT SecureLatch Lunette Ring Channel (2-3/4" I.D., 11-3/4" High) (48651)
- CURT Echo Brake Controller Manual Override Button (51189)
- CURT Aluminum Tray-Style Crgo Carrier, 60"x20" (18100)
- CURT Trailer Hitch, 2" Receiver, Class 3,13186 (13186)
- CURT Trailer Hitch, 2" Receiver, Class 4,14017 (14017)
- Curt Trailer Hitches